missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Aluminum Stickers with Polyester Overlaminate
Click to view available options
Color:
Black on Red
White on Red
Unit Size:
Each
Specifications
Specifications
| Certifications/Compliance | ISO 7010 |
| Alternate Part Number | ADR 2.1A-297*297-B7525 |
| Material | Aluminum, Polyester |
| Quantity | 1 Ea. |
| Description | Aluminum with Polyester Overlaminate |
| For Use With (Application) | Indoor and outdoor safety signs |
| Height (Metric) | 297 mm |
| Thickness | 0.271 mm |
| Width (Metric) | 297 mm |
| Temperature Range (Metric) | -40°C to 140°C |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction