missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ Aluminum slide-out platform for I26 and I26R shakers

Product Code. 11672764
Change view
Click to view available options
For Use With (Equipment):
2.8 L Fernbach Flask Dedicated Platform
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. For Use With (Equipment) unitSize
11672764 2.8 L Fernbach Flask Dedicated Platform Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11672764 Supplier Eppendorf™ Supplier No. M13249910

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Eppendorf shaker platforms are available in a wide variety of materials and sizes, perfect for virtually every requirement. Universal platforms can be adapted for thousands of combinations of clamps and other accessories. Dedicated platforms come complete with a single clamp size pre-installed.

Aluminum slide-out platform for I26 and I26R shakers, 76 × 46 cm, not interchangeable with other 76 x 46 cm platforms, 2.8 L Fernbach flask dedicated platform- Flask Capacity: 6
TRUSTED_SUSTAINABILITY

Specifications

Dimensions (L x W) 76 x 46 cm
Description Not interchangeable with others
For Use With (Equipment) 2.8 L Fernbach Flask Dedicated Platform
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.