missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bochem™ Aluminum Rods
Description
- Aluminum
- With thread
- Sizes vary
- For stand base
- 12 D/O
Specifications
Specifications
| Material | Aluminum |
| Length (Metric) | 500 mm |
| Length (Metric) Rod | 500 mm |
| Diameter (Metric) Outer | 12 mm |
| Product Type | Rod |
| Thread Size | M10 |
| For Use With (Application) | For Stand Bases M10 Threaded |
| Quantity | 1 Ea. |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?