missing translation for 'onlineSavingsMsg'
Learn More

OHAUS™ Aluminum Rod

OHAUS™ Aluminum Rod provides secure support when used with an OHAUS™ Lab Frame.

Brand:  OHAUS™ 30392277

Additional Details : Weight : 0.50000kg

 View more versions of this product

Product Code. 15712329

  • £25.30 / Each
Estimated Shipment: 07-06-2024
to see stock.
Add to basket

Description

Description

  • Corrosion-resistant lab-frames, rods and connectors are available in premium stainless steel, offering high chemical resistance and durability. Aluminum offers reliable strength at a lighter weight.
  • Lab lifts offer convenient adjustable lifting platforms with exceptional strength and durability for holding small lab equipment such as glassware, hot plates and water baths at different heights.
  • Simplify lab set up! Thirteen lab-frame kit options are available with four designed to fit in fume hoods. Build your own support system choosing from a wide selection of rods, bases and connectors.
  • Dependable connectors secure rods and clamps to meet your requirements and five unique holders in a variety of sizes and materials accommodate different rods.
Specifications

Specifications

Lab Frame Rod
Clamp, Rod, Aluminum 91 cm, CLR-RODA091
910 mm
Aluminum
13 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers