missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kern Sohn Aluminum Protective Box
Click to view available options
Classification:
E1 - F2
E1 - M1
E1 - M2
Holds:
1 g
1 g to 1 kg
1 g to 100 g
1 g to 2 kg
1 g to 200 g
1 g to 50 g
1 mg to 10 kg
1 mg to 100 g
1 mg to 2 kg
1 mg to 200 g
1 mg to 5 kg
1 mg to 50 g
1 mg to 500 g
1 mg to 500 mg
2 g
20 kg
50 g
50 kg
Unit Size:
Each
Description
- Box for individual weights (cylindrical)
- For safe storage and transportation under harsh industrial conditions
Specifications
Specifications
| Product Type | Case |
| Classification | E1 - M1 |
| Case Material | Aluminum |
| For Use With (Equipment) | Button/Compact Weights |
| Holds | 1 mg to 200 g |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction