missing translation for 'onlineSavingsMsg'
Learn More

Korff™ Aluminum Professional Rolls

Product Code. 10659622
Change view
Click to view available options
Width (Metric):
450 mm
Unit Size:
100m
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Width (Metric) Unit Size
10659622 450 mm 100m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Product Code. 10659622 Supplier Korff™ Supplier No. 60130
In Stock
Add to basket
Add to basket

Use Bochem™ Aluminum Professional Rolls.

  • Aluminum

Specifications

Product Type Professional Rolls
Width (Metric) 450 mm
Material Aluminum
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.