missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Aluminum with Polyester Overlaminate Transport Signs

Product Code. 11700254
Change view
Click to view available options
Displayed Text:
1.5 1
1.6 1
3
4
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Displayed Text unitSize
11700254 4 Each
11780234 1.5 1 Each
11770244 3 Each
11710244 1.6 1 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 11700254 Supplier Brady™ Supplier No. 223606

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Specifications

Material Aluminum
Quantity 1 Ea.
Height (Metric) 297 mm
Thickness 1.016 mm
Width (Metric) 297.00 mm
Temperature Range (Metric) -40 °C-140 °C
Shape Diamond
Displayed Text 4
Color White on Blue
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.