missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ Aluminum platform for Innova™ 44/44R

Product Code. 11612744
Click to view available options
For Use With (Equipment):
250 mL Erlenmeyer Flask Dedicated Platform
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11612744

Brand: Eppendorf™ M12829906

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Eppendorf shaker platforms are available in a wide variety of materials and sizes, perfect for virtually every requirement. Universal platforms can be adapted for thousands of combinations of clamps and other accessories. Dedicated platforms come complete with a single clamp size pre-installed.

Aluminum platform for Innova™ 44/44R, 76 × 46 cm, not interchangeable with other 76 × 46 cm platforms, 250 mL Erlenmeyer flask dedicated platform- Flask Capacity: 40
TRUSTED_SUSTAINABILITY

Specifications

Dimensions (L x W) 76 x 46 cm
Description Not Interchangeable With Other
For Use With (Equipment) 250 mL Erlenmeyer Flask Dedicated Platform
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.