missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Aluminum, plasma standard solution, Specpure™ Al 1000μg/mL, Thermo Scientific Chemicals
Click to view available options
Quantity:
50 mL
100 mL
500 mL
Description
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
Quantity | 500 mL |
IUPAC Name | aluminium |
Concentration or Composition (by Analyte or Components) | Hydrochloric acid: 5.0%; Aluminum: 0.1%; Water: 94.9% |
Vapor Pressure | 23 hPa (17mm Hg) at 20°C |
Physical Form | Liquid |
Chemical Name or Material | Aluminum |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'