missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Aluminum nitride Rod, Round, 22mm diameter, Thermo Scientific™
Click to view available options
Quantity:
150 mm
Description
This Thermo Scientific brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific.
Specifications
Color | White to Yellow |
Appearance | White to pale yellow rod |
Quantity | 150 mm |
IUPAC Name | alumanylidyneamine |
Odor | Odorless |
Form | Rod |
Chemical Name or Material | Aluminum nitride |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'