missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Aluminum Block, for 40 x 0.5 mL and 15 x 1.5 mL Microcentrifuge Tubes
Shop All Cole-Parmer Products
Click to view available options
Length (Metric):
39.2 mm
Unit Size:
Each
Description
- 1 year warranty
Specifications
Specifications
| Capacity (Metric) | 40 x 0.5 and 15 x 1.5 mL |
| For Use With (Equipment) | 40 x 0.5 mL and 15 x 1.5 mL Microcentrifuge Tubes |
| Material | Aluminum |
| Type | Block |
| Length (English) | 1.5 in. |
| Length (Metric) | 39.2 mm |
| Width (English) | 1.4 in. |
| Width (Metric) | 35.6 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction