missing translation for 'onlineSavingsMsg'
Learn More

Nickel Electro™ Aluminum Lids for Aluminum Basin

Product Code. 12717356 Shop All Nickel-Electro Products
Change view
Click to view available options
Diameter (Metric):
60 mm
70 mm
75 mm
90 mm
200 mm
Unit Size:
Pack of 5
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) unitSize
12717356 75 mm Pack of 5
12787346 200 mm Pack of 5
12707356 70 mm Pack of 5
12797346 60 mm Pack of 5
12727356 90 mm Pack of 5
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 12717356 Supplier Nickel Electro™ Supplier No. 644
Estimated Shipment: 03-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Nickel Electro™ Aluminun Lid for aluminum Basin is crevice free and one piece construction.

  • Aluminum
  • Seamless
  • One piece construction
  • Crevice free
  • For use with aluminum basin

Specifications

Material Aluminum
Type Lid
Height (Metric) 5 mm
Diameter (Metric) 75 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.