missing translation for 'onlineSavingsMsg'
Learn More

Nickel Electro™ Aluminum Beakers with Spout

Product Code. 11479559 Shop All Nickel-Electro Products
Change view
Click to view available options
Capacity (Metric):
100 mL
250 mL
500 mL
1000 mL
2000 mL
5000 mL
Unit Size:
Each
Pack of 2
Pack of 5
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
11479559 1000 mL Pack of 2
11786467 100 mL Pack of 5
11459559 250 mL Pack of 5
11469559 500 mL Pack of 2
11796467 2000 mL Each
11746497 5000 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 11479559 Supplier Nickel Electro™ Supplier No. 410
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Made of durable aluminum, these Nickel Electro™ Aluminum Laboratory Beakers are ideal in laboratory environments.

  • Produced to a durable seamless design 
  • Flat base for stability in use and even wall thickness
  • Generous flared rim for durability  
  • Spout for easy pouring
  • Semi-bright polished exterior

Specifications

Capacity (Metric) 1000 mL
Material Aluminum
Height (Metric) 124 mm
Includes Spout
Type Beaker
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.