missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Aluminum: ISO Safety Sign - Fire emergency telephone

Product Code. 15674427
Click to view available options
Width (Metric):
100 mm
Height (Metric):
100 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15674427

Brand: Brady™ 817847

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Sign compliant to ISO 7010.

  • Aluminum
  • For indoor and outdoor use

Specifications

Certifications/Compliance ISO 7010
Material Aluminum
Quantity 1 Ea.
For Use With (Application) Indoor and Outdoor
Height (Metric) 100 mm
Thickness 1.016 mm
Width (Metric) 100 mm
Temperature Range (Metric) -40°C to 140°C
Shape Square
Languages Global
Color White on Red
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.