missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Wesbart™ Aluminum Horizontal Freezer Rack
Click to view available options
Holds:
Boxes (10/Rack)
Boxes (12/Rack)
Boxes (25/Rack)
Boxes (28/Rack)
Boxes (4/Rack)
Loose Items or Cryoboxes
Positions:
1 Tray/Rack
2 Trays/Rack
3 Trays/Rack
4 Trays/Rack
4 Trays/Rack (Not Included)
5 Trays/Rack
7 Trays/Rack
Dimensions (L x W x H):
560 x 140 x 235 mm
560 x 140 x 290 mm
560 x 140 x 415 mm
560 x 140 x 420 mm
560 x 145 x 235 mm
640 x 165 x 240 mm
675 x 155 x 290 mm
685 x 140 x 287 mm
688 x 140 x 300 mm
Unit Size:
Each
Description
- Aluminum front access storage rack for tray units (ordered separately, Cat. No. 17311849) for upright freezers.
- For standard cryobox or other freezer storage
- Only one tray has to be removed from the rack at a time for sample access, minimizing temperature impact on remaining items
- Range of sizes and capacities available
Specifications
Specifications
| Product Type | Freezer Storage Rack |
| Holds | Boxes (4/Rack) |
| Material | Aluminum |
| Positions | 2 Trays/Rack |
| For Use With (Equipment) | Upright Freezers |
| Dimensions (L x W x H) | 560 x 140 x 235 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction