missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Essentials Frame Rod, Cast Aluminum

Product Code. 15256936 Shop All Cole-Parmer Products
Change view
Click to view available options
Length (Metric):
457.2 mm
Unit Size:
Each
Product Code. Length (Metric) unitSize
15256936 457.2 mm Each
1 options
This item is not returnable. View return policy

Product Code. 15256936

Brand: Cole-Parmer™ Essentials 30392275

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Customize your own lab frame to fit your application with the Frame Rod.

  • Rods are used with frame connectors to custom build your own laboratory frame.
  • Corrosion resistant rods.
  • Strong centerless cast aluminum will not corrode or rust.
  • Chamfered ends allow for easy and smooth fitting together of components.

Specifications

Quantity 1 Ea.
Type Frame Rod
Material Aluminum
Diameter (English) 0.5 in.
Diameter (Metric) 12.7 mm
Length (English) 18 in.
Length (Metric) 457.2 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.