missing translation for 'onlineSavingsMsg'
Learn More

Nickel Electro™ Aluminum Flat Bottom Dishes

Product Code. 12767346 Shop All Nickel-Electro Products
Click to view available options
Diameter (Metric):
60 mm
75 mm
Height (Metric):
16 mm
25 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 12767346

Brand: Nickel Electro™ 603 and 642A

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Nickel Electro™ Aluminum Flat Bottom Dishes are crevice free, seamless, and ideal for evaporation tests.

  • Aluminum
  • Seamless
  • Use when doing evaporation tests

Specifications

Material Aluminum
Shape Round
Type Dish
Height (Metric) 16 mm
Diameter (Metric) 60 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.