missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Townsend + Mercer™ Aluminum Flat Bottom Basins
Click to view available options
Diameter (Metric):
42 mm
55 mm
Height (Metric):
5 mm
10 mm
Unit Size:
Pack of 250
Pack of 500
Description
- Disposable
- Non-reactive, low risk of contamination
- Flat bottom provides a large liquid surface to promote evaporation
- Shallow dish avoids liquid condensation on vessel walls
Specifications
Specifications
| Bottom Shape | Flat |
| Capacity (Metric) | 5 mL |
| Material | Aluminum |
| Shape | Round |
| Type | Evaporating Basin |
| Height (Metric) | 5 mm |
| Diameter (Metric) | 42 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction