missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Tenak™ Aluminum Eco AluRack for Chest Freezers
Providing a whole new way of making storage racks. Tenak™ Aluminum Eco AluRacks for Chest Freezers fit into any freezer and can be used with all standard cryoboxes.
£60.60 - £68.90
Specifications
Product Type | Eco AluRack |
---|---|
Material | Aluminum |
No. per Pack | 1 Pack |
Quantity | 1 Pack |
Width (Metric) | 140 mm |
Product Code | Brand | Holds | Dimensions (L x W x H) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Holds | Dimensions (L x W x H) | Price | Quantity & Availability | ||||
12468120
|
Tenak™
TE11518 |
Boxes (13) | 140 x 140 x 720mm |
£62.55
Each |
Estimated Shipment: 06-08-2024
Log in to see stock. |
||||
12448120
|
Tenak™
TE11516 |
Boxes (12) | 140 x 140 x 665 mm |
£60.60
Each |
Estimated Shipment: 06-08-2024
Log in to see stock. |
||||
12468150
|
Tenak™
TE11566 |
Boxes (96) | 140 x 140 x 635mm |
£61.60
Each |
Estimated Shipment: 06-08-2024
Log in to see stock. |
||||
12468140
|
Tenak™
TE11544 |
Boxes (9) | 140 x 140 x 707mm |
£65.50
Each |
Estimated Shipment: 06-08-2024
Log in to see stock. |
||||
12402590
|
Tenak™
TE11465 |
Boxes (15) | 140 x 140 x 540mm |
£68.90
Each |
Estimated Shipment: 06-08-2024
Log in to see stock. |
||||
12408130
|
Tenak™
TE11522 |
Boxes (15) | 140 x 140 x 832mm |
£66.95
Each |
Estimated Shipment: 06-08-2024
Log in to see stock. |
||||
12442580
|
Tenak™
TE11460 |
Boxes (10) | 140 x 140 x 360mm |
£61.60
Each |
Estimated Shipment: 06-08-2024
Log in to see stock. |
||||
12482580
|
Tenak™
TE11464 |
Boxes (14) | 140 x 140 x 504mm |
£66.95
Each |
Estimated Shipment: 06-08-2024
Log in to see stock. |
||||
12488120
|
Tenak™
TE11520 |
Boxes (14) | 140 x 140 x 775mm |
£64.50
Each |
Estimated Shipment: 06-08-2024
Log in to see stock. |
||||
Description
- Made of seawater resistant aluminum
- Available in a range of box heights
- Racks can be used with all freezer brands
- Sold without cryoboxes
Specifications
Eco AluRack | |
1 Pack | |
140 mm |
Aluminum | |
1 Pack | |
140 mm |