missing translation for 'onlineSavingsMsg'
Learn More

Tenak™ Aluminum Eco AluRack for Chest Freezers

Product Code. 12468120 Shop All Tenak Products
Click to view available options
Holds:
Boxes (10)
Boxes (12)
Boxes (13)
Boxes (14)
Boxes (15)
Boxes (9)
Boxes (96)
Dimensions (L x W x H):
140 x 140 x 360mm
140 x 140 x 504mm
140 x 140 x 540mm
140 x 140 x 635mm
140 x 140 x 665 mm
140 x 140 x 707mm
140 x 140 x 720mm
140 x 140 x 775mm
140 x 140 x 832mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 12468120

Brand: Tenak™ TE11518

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Providing a whole new way of making storage racks. Tenak™ Aluminum Eco AluRacks for Chest Freezers fit into any freezer and can be used with all standard cryoboxes.

  • Made of seawater resistant aluminum
  • Available in a range of box heights
  • Racks can be used with all freezer brands
  • Sold without cryoboxes

Specifications

Product Type Eco AluRack
Holds Boxes (13)
Material Aluminum
Stackable Yes
For Use With (Equipment) For chest freezers
No. per Pack 1 Pack
Quantity 1 Pack
Dimensions (L x W x H) 140 x 140 x 720mm
Width (Metric) 140 mm
Height (Metric) 720 mm
Height (Metric) Shelf 50 mm
Depth (Metric) 140 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.