missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Aluminum Dish and Cover, Flat Bottom and Straight Sides

Product Code. 11363468
Change view
Click to view available options
Diameter (Metric):
51 mm
63 mm
76 mm
204 mm
Height (Metric):
12.5 mm
25 mm
44 mm
51 mm
No. per Pack:
2/Pk.
6/Pk.
Unit Size:
Pack of 2
Pack of 6
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Height (Metric) No. per Pack unitSize
11363468 204 mm 25 mm 6/Pk. Pack of 6
11470201 51 mm 12.5 mm 2/Pk. Pack of 2
11303468 51 mm 12.5 mm 6/Pk. Pack of 6
11490201 63 mm 44 mm 2/Pk. Pack of 2
11323468 63 mm 44 mm 6/Pk. Pack of 6
11400211 76 mm 25 mm 2/Pk. Pack of 2
11333468 76 mm 25 mm 6/Pk. Pack of 6
11430211 204 mm 25 mm 2/Pk. Pack of 2
11440211 204 mm 51 mm 2/Pk. Pack of 2
11373468 204 mm 51 mm 6/Pk. Pack of 6
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
This item is not returnable. View return policy
Product Code. 11363468 Supplier Thermo Scientific™ Supplier No. 039083.UD
Request Bulk or Custom Formats

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

This Thermo Scientific brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific.

TRUSTED_SUSTAINABILITY

Specifications

Content And Storage Ambient temperatures
Bottom Shape Flat
Material Aluminum
Shape Flat Bottom and Straight Sides
Type Dish and Cover
No. per Pack 6/Pk.
Height (Metric) 25 mm
Diameter (Metric) 204 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.