missing translation for 'onlineSavingsMsg'
Learn More

Bochem™ Aluminum Chemical Scoop

Product Code. 10655991
Change view
Click to view available options
Capacity (Metric):
10 mL
65 mL
90 mL
240 mL
400 mL
480 mL
900 mL
1.6 L
Length (Metric):
52 mm
145 mm
155 mm
250 mm
270 mm
285 mm
290 mm
310 mm
350 mm
Unit Size:
Each
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Length (Metric) unitSize
10655991 400 mL 290 mm Each
10360341 10 mL 52 mm Each
10796971 65 mL 155 mm Each
10122221 1.6 L 270 mm Each
10554841 90 mL 250 mm Each
10652882 480 mL 310 mm Each
10662882 900 mL 350 mm Each
10603272 240 mL 145 mm Each
10386001 90 mL 285 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
This item is not returnable. View return policy
Product Code. 10655991 Supplier Bochem™ Supplier No. 8821
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Manufactured from aluminum, the Bochem™ Aluminum Chemical Scoop – is a perfect addition to your laboratory tools.

  • Lightweight
  • Aluminum
  • Length is total for combined scoop and handle

Specifications

Capacity (Metric) 400 mL
Product Type Chemical Scoop
Material Aluminum
Length (Metric) 290 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.