missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bochem™ Aluminum Chemical Scoop
Description
- Lightweight
- Aluminum
- Length is total for combined scoop and handle
Specifications
Specifications
| Capacity (Metric) | 1.6 L |
| Product Type | Chemical Scoop |
| Material | Aluminum |
| Length (Metric) | 270 mm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?