Learn More
Thermo Scientific™ Sorvall™ High Performance Aluminum Cap for 1L Centrifuge Bottle, Pack of 2
Description
Achieve performance up to 20,584 x g with the Thermo Scientific™ Sorvall™ high performance aluminum cap for 1-liter centrifuge bottles, designed for superspeed and large capacity centrifuges. This high-strength aluminum cap enhances bottle support and improves chemical resistance to Phenol solutions when compared with Noryl™ plastic caps. These caps are available for both polypropylene copolymer (PPCO) bottles, designed for excellent chemical resistance and are autoclavable, or polycarbonate (PC) bottles, which are designed for excellent clarity.
- Enhances bottle support and improves chemical resistance
- Available for polypropylene copolymer (PPCO) or polycarbonate (PC) bottles
Specifications
Specifications
| Description | High Performance Aluminum Cap for 1000mL Bottle |
| Material | Aluminum |
| No. per Pack | 2 |
| Thread Size (Metric) | 50 mm |
| Neck Finish | 50 mm |
| Max. Force | 20,584 x g |
| Product Type | Open Top Screw Cap |
| For Use With (Equipment) | 1000mL Sorvall High Performance Bottle |
| Autoclavable | Autoclavable |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.