missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gravis Aluminum Screw Caps
Description
- Polyethylene-coated chipboard liners maximum temperature of 80°C
- Rubber liners maximum temperature of 121°C
Specifications
Specifications
| Material | Aluminum |
| No. per Pack | 100 Pk. |
| Quantity | 100 Pk. |
| Thread Size (Metric) | 40 mm |
| Liner Material | Polyethylene-coated Chipboard |
| Product Type | Screw Cap |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?