missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gravis Aluminum Screw Caps
Click to view available options
Thread Size (Metric):
28 mm
30 mm
40 mm
Liner Material:
Polyethylene-coated Chipboard
Rubber
Unit Size:
Pack of 100
Description
- Polyethylene-coated chipboard liners maximum temperature of 80°C
- Rubber liners maximum temperature of 121°C
Specifications
Specifications
| Material | Aluminum |
| No. per Pack | 100 Pk. |
| Quantity | 100 Pk. |
| Thread Size (Metric) | 28 mm |
| Liner Material | Polyethylene-coated Chipboard |
| Product Type | Screw Cap |
| Diameter (Metric) | 28 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction