missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nickel Electro™ Metalware Range™ Stainless Steel Evaporating Bowl with Spout
Shop All Nickel-Electro ProductsDescription
- Stainless steel construction
- Bright, non-magnetic finish
- Corrosion resistant
- Extremely durable
- Immune to sterilizing solutions, most of the organic chemicals and dyestuffs, and a wide variety of inorganic chemicals
Specifications
Specifications
| Bottom Shape | Round |
| Capacity (Metric) | 250 mL |
| Material | Stainless Steel |
| Shape | Round |
| Type | Evaporating Bowl |
| For Use With (Application) | Coal Moisture Determination |
| Includes | Spout |
| Interior Finish | Bright |
| Temperature Range (Metric) | -196°C to +550°C |
| Thickness | 0.5 mm |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?