missing translation for 'onlineSavingsMsg'
Learn More

Wesbart™ Aluminum Anodized Test Tube Racks

Product Code. 11721724
Click to view available options
Dimensions (L x W x H):
233 x 98 x 60 mm
238 x 70 x 60 mm
290 x 40 x 46 mm
364 x 54 x 42 mm
140 x 283 x 35 mm
165 x 165 x 30 mm
233 x 120 x 33 mm
233 x 120 x 60 mm
252 x 129 x 30 mm
252 x 249 x 30 mm
270 x 270 x 90 mm
280 x 106 x 23 mm
341 x 200 x 30 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11721724

Brand: Wesbart™ SP1750

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Wesbart aluminum anodized racks to store test tubes

  • Single, double, or triple platform
  • aluminum test tube racks to store tubes.

Specifications

Product Type Tube Rack
Holds Tubes (17.5 mm)
Material Aluminum
Positions 50
Dimensions (L x W x H) 233 x 120 x 33 mm
Diameter (Metric) Opening 17.5 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.