missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Wesbart™ Aluminum Anodized Storage Racks
Click to view available options
Holds:
126 x 20 mm Tubes
162 x 16 mm Tubes
182 x 33 mm Tubes
196 x 10 mm Tubes
206 x 16 mm Tubes
234 x 16 mm Tubes
266 x 10 mm Tubes
300 x 14 mm Tubes
324 x 16 mm Tubes
48 x 30 mm Tubes
49 x 20 mm Tubes
500 x 14 mm Tubes
81 x 12 mm Tubes
Tubes (24 mm)
Unit Size:
Each
Pack of 28
Array:
10 x 10
10 x 30
11 x 22
12 x 23
14 x 13
14 x 14
14 x 19
18 x 18
20 x 25
4 x 12
6 x 8
7 x 18
7 x 7
9 x 18
9 x 26
Description
- Divided trays
- 34 mm high
- Individual cells for storing tubes
Specifications
Specifications
| Product Type | Storage Tray |
| Holds | Tubes (24 mm) |
| Material | Aluminum |
| For Use With (Equipment) | 24 mm Tubes |
| Diameter (Metric) Opening | 24 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction