missing translation for 'onlineSavingsMsg'
Learn More

Wesbart™ Aluminum Anodized Storage Racks

Product Code. 11706314
Click to view available options
Holds:
126 x 20 mm Tubes
162 x 16 mm Tubes
182 x 33 mm Tubes
196 x 10 mm Tubes
206 x 16 mm Tubes
234 x 16 mm Tubes
266 x 10 mm Tubes
300 x 14 mm Tubes
324 x 16 mm Tubes
48 x 30 mm Tubes
49 x 20 mm Tubes
500 x 14 mm Tubes
81 x 12 mm Tubes
Tubes (24 mm)
Array:
10 x 10
10 x 30
11 x 22
12 x 23
14 x 13
14 x 14
14 x 19
18 x 18
20 x 25
4 x 12
6 x 8
7 x 18
7 x 7
9 x 18
9 x 26
Unit Size:
Each
Pack of 28
This item is not returnable. View return policy

Product Code. 11706314

Brand: Wesbart™ WB08/10

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Aluminum Anodized Storage Racks are for storing test tubes.

  • Divided trays
  • 34 mm high
  • Individual cells for storing tubes

Specifications

Product Type Cell Dividers for Standard Tubes
Description Aluminum Tray with Dividers
Array 14 x 14
Holds 196 x 10 mm Tubes
Material Aluminum
Shape Rectangular
Sterility Non-sterile
Dimensions (L x W x H) 154 x 154 x 35 mm
Height (Metric) 35 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.