missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Adjustable shelves
- Delivered with 1 shelf and 1 locking rod for securing the boxes
- Manufactured from aluminum
- Can be used for any chest freezer
Specifications
Specifications
| Description | FlexRack |
| Material | Aluminum |
| For Use With (Application) | Securing the Box |
| For Use With (Equipment) | Chest freezer |
| Quantity | 1 Pack |
| Dimensions (L x W x H) | 140 x 145 x 450 mm |
| Length (Metric) | 140 mm |
| Depth (Metric) | 140 mm |
| Includes | 1 Shelf and 1 Locking Rod |
| Product Type | Alu Flex Rack |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?