missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Aluminum-Alloy Pycnometer

Product Code. 11796088 Shop All Cole-Parmer Products
Click to view available options
Capacity (Metric):
11.5 mL
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11796088

Brand: Cole-Parmer™ 3800100

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Machined from solid bar stock for superior surface smoothness and integrity. Cole-Parmer™ Aluminum-Alloy Pycnometer is sturdily designed to withstand the pressure necessary for semifluid specific gravity tests.

  • Each piece of the instrument is cut from solid bar stock to ensure an absence of pits or cavities
  • Close manufacturing tolerances ensure test material will not be forced into threads

Specifications

Quantity 1Each
Diameter (Metric) 5.1 cm
Capacity (Metric) 11.5 mL
Height (Metric) 2.5 cm
Material Aluminum Alloy
Product Type Pycnometer
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.