missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Aluminum Alloy Labeled Safety Lockout Hasps
A combination of lockout and tagout.
Brand: Brady™ 265391
Code : 50
Additional Details : Weight : 0.65700kg
Description
- Allow a single employee to lock out and service equipment without having separate hasps and tags
- Use permanent or non-permanent markers pens to write on the labels
Specifications
Labeled Safety Lockout Hasps | |
Anodized Aluminum Alloy | |
8 mm | |
For Labeled Safety Lockout Hasps | |
5 Pk. |
Red | |
4.7 mm | |
NICHT SCHALTEN | |
184.1 mm | |
76.2 mm |