missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Aluminum, Al/Mg, AA 6063, A96063, ARMI∣MBH
Click to view available options
Quantity:
50 g
Unit Size:
50g
Specifications
Specifications
| Chemical Name or Material | Aluminium∣Antimony∣Arsenic∣Beryllium∣Bismuth∣Boron∣Cadmium∣Calcium∣Chromium∣Cobalt∣Copper∣Gallium∣Iron∣Lead∣Lithium∣Magnesium∣Manganese∣Nickel∣Phosphorus∣Silicon∣Silver∣Strontium∣Tin∣Titanium∣Vanadium∣Zinc∣Zirconium |
| Quantity | 50 g |
| Weight | 50 g |
| Form | Pieces |
| Concentration or Composition (by Analyte or Components) | Cobalt 0.0003 %∣Lead 0.001 %∣Boron 0.0011 %∣Zirconium 0.0011 %∣Nickel 0.0043 %∣Zinc 0.0064 %∣Chromium 0.0088 %∣Titanium 0.0107 %∣Gallium 0.0109 %∣Vanadium 0.0115 %∣Manganese 0.023 %∣Copper 0.03 %∣Iron 0.156 %∣Silicon 0.46 %∣Magnesium 0.481 %∣Beryllium (<1) %∣Cadmium (<1) %∣Strontium (<1) %∣Antimony (<10) %∣Arsenic (<10) %∣Bismuth (<20) %∣Phosphorus (<50) %∣Silver (1) %∣Lithium (10) %∣Tin (10) %∣Calcium (30) %∣Aluminium (98.8) % |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction