missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Aluminum Gates Gel Casting Tray

Product Code. 11716165
Change view
Click to view available options
Length (Metric) Plate:
70 mm
100 mm
200 mm
Width (Metric):
70 mm
150 mm
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Plate Width (Metric) unitSize
11716165 70 mm 70 mm Each
11726155 100 mm 150 mm Each
11746155 200 mm 150 mm Each
11716155 70 mm 150 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 11716165 Supplier Fisherbrand™ Supplier No. SVGGT7

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Ideal for standard preparatory, analytical electrophoresis techniques

  • UV transparent
  • For visualisation with fluorescent numbering for SNP recognition, traceability
  • Accessory for Vari-gel horizontal gel electrophoresis systems

Specifications

Type Gel Casting Tray
Material Aluminum
Length (Metric) Plate 70 mm
Width (Metric) 70 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.