missing translation for 'onlineSavingsMsg'
Learn More

Nickel Electro™ Aluminium Dish

Product Code. 17318999 Shop All Nickel-Electro Products
Change view
Click to view available options
Capacity (Metric):
50 mL
Unit Size:
Pack of 5
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
17318999 50 mL Pack of 5
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17318999 Supplier Nickel Electro™ Supplier No. 608
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Laboratory dish aluminum with bright finish.

  • Laboratory dish aluminium
  • 90 x 16 mm
  • With bright finish

Specifications

Autoclavable Autoclavable
Bottom Shape Flat
Capacity (Metric) 50 mL
Disposable Reusable
Material Aluminum
Shape Round
Sterility Non-sterile
Surface Treatment Non-treated
Type Dish
Volume (Metric) Working 50 mL
Height (Metric) 15 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.