missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Tenak™ Alu FlexRack for Chest Freezers
Shop All Tenak Products
Click to view available options
Height (Metric):
340 mm
395 mm
505 mm
560 mm
615 mm
670 mm
Unit Size:
Each
Description
- Due to the adjustable shelves the rack can be used for all cryobox heights
- Includes 1 shelf and 1 locking rod for securing the boxes
- Constructed of aluminum
- Can be used for any chest freezer
Specifications
Specifications
| Includes | Locking rod |
| Material | Aluminum |
| Shelves | 1 |
| For Use With (Equipment) | Chest Frseezers |
| Width (Metric) | 145 mm |
| Height (Metric) | 395 mm |
| Depth (Metric) | 140 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction