missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Alta-Robbins Sample Cylinder Valves
Click to view available options
Material:
Sulfinert treated
Pressure:
3500 psi
Thread Size (Metric):
0.63 NPTM x 0.63 Male compressioncm
0.63 NPTMcm
Description
- Temperature range: -40° to +120°C
- Available stainless-steel or sulfinert-treated
Specifications
Specifications
| Includes | Dip tube and rupture disks |
| Material | Sulfinert treated |
| Pressure | 3500 psi |
| Thread Size (English) | 0.25 NPTM in. |
| Thread Size (Metric) | 0.63 NPTMcm |
| Type | Sample Cylinder Valve |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction