missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Alta-Robbins Sample Cylinder Valves
Description
- Temperature range: -40° to +120°C
- Available stainless-steel or sulfinert-treated
Specifications
Specifications
| Includes | Dip tube and rupture disks |
| Material | Sulfinert treated |
| Pressure | 3500 psi |
| Thread Size (English) | 0.25 NPTM in. |
| Thread Size (Metric) | 0.63 NPTMcm |
| Type | Sample Cylinder Valve |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?