missing translation for 'onlineSavingsMsg'
Learn More

Ansell Alphatec Solvex 37-155 Chemical-Resistant Gloves

Product Code. 17961102 Shop All Ansell Products
Click to view available options
Size:
7
8
9
10
11
Unit Size:
12 pairs

Product Code. 17961102

Brand: Ansell 37155100

Only null left
Add to basket
Add to basket

No inner flocking and no risk of lint contamination. 15 mil thickness for tactility, comfort, and dexterity. Nitrile compound composition. EN 374 Type A chemical protection ensured.

  • Reduced risks: AlphaTec™ Solvex™ 37-155 chemical gloves are unflocked, presenting a lesser risk of lint contamination
  • Elevated comfort: These AlphaTec™ gloves 15 mil/0.38 mm nitrile palm grants them dexterous comfort
  • Specialized protection: Their high-performance nitrile compound composition also ensures EN 374 Type A chemical resistance
  • Improved durability: The same nitrile compound heightens their durability, with EN and ANSI level 4 abrasion resistance
  • Genuine versatility: AlphaTec™ Solvex™ 37-155 industrial gloves are suited to wet and dry conditions, complying with FDA 21 CFR 177.2600 food handling requirements
TRUSTED_SUSTAINABILITY

Specifications

ANSI Abrasion Rating ANSI 4
Certifications/Compliance (Europe) ANSI ABR 4, EN 388:2016 +A1:2018, EN ISO 21420:2020, EN ISO 374-1:2016, EN ISO 374-5:2016, Food Contact, Category III, REACH Compliant
Chlorinated Yes
Applications Industrial
Color Green
Finger Thickness (English) 15 mil
Finger Thickness (Metric) 0.38 mm
Latex Free Yes
Material Nitrile
Palm Thickness (English) 15 mil
Palm Thickness (Metric) 0.38 mm
Product Type Chemical-resistant Gloves
Size 10
Thickness (English) 15 mil
Thickness (Metric) 0.38 mm
EN388 Standard 4101X
EN 421 No
EN ISO 374-1 Type A
EN ISO 374-1 CHEMICAL LETTER CODES JKLOPT
EN ISO 374 - 5 Bacteria, Fungi only
Glove Cuff Style Gauntlet
Grip Design Sandpatch
Lining Unlined
Length (English) 13 in.
Length (Metric) 330 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.