missing translation for 'onlineSavingsMsg'
Learn More

Ansell AlphaTec™ NRL RABS and Isolator Gloves - 20 mil

Product Code. p-7215011 Shop All Ansell Products
Click to view available options
Port Size (Metric):
203 mm
305 mm
Unit Size:
1 pair

Product Code. 16815240

Brand: Ansell 55104100

Only null left
Add to basket
Edge
Add to basket

Translucent, unlined gloves are constructed of latex and provide defense against tears, abrasions, cuts, and punctures.

  • Effective protection for medium duty physical environments, especially for defense against abrasions and tears
  • Medium thickness (20 mil/0.51 mm) increases dexterity, which improves the ability to manipulate objects
  • Available port sizes fit most isolator glove boxes
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance (Europe) CE 0493, EN 374_2003 Microorganism, EN 420:2003 + A1:2009
Color Natural
Hand Specific
Latex Free No
Material Latex
Product Type Dry Box Gloves
Size 10
Thickness (English) 20 mil
Thickness (Metric) 0.51 mm
EN388 Standard 2020X
EN ISO 374-1 Type A
EN ISO 374-1 CHEMICAL LETTER CODES KLNOPT
Port Size (English) 8 in.
Port Size (Metric) 203 mm
Length (English) 32 in.
Length (Metric) 813 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.