missing translation for 'onlineSavingsMsg'
Learn More

Ansell AlphaTec™ Gloves 09-022

Product Code. 17744879 Shop All Ansell Products
Click to view available options
Size:
10
Unit Size:
12 pairs
This item is not returnable. View return policy

Product Code. 17744879

Brand: Ansell 9022100

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

AlphaTec™ Gloves 09-022 made from top-of-the-range neoprene deliver an excellent wide-ranging chemical protection.

  • Special Hi-Lo insulated gauntlet option with quilted cotton liner, for use in both hot and cold temperatures
  • Permits intermittent handling in hot liquids up to 180°C and handling in cold temperatures down to -25°C
  • Comfortable anatomical glove shape which follows the contours of the hand at rest; improves dexterity and reduces hand fatigue
  • Smooth finish offering excellent broad-spectrum chemical resistance, while also featuring the cotton lining that enhances puncture and snag resistance
  • Caution: Do not use the 09-022 gloves in applications above 180°C (400°F).
TRUSTED_SUSTAINABILITY

Specifications

ANSI Abrasion Rating ANSI 3
Certifications/Compliance (Europe) ANSI ABR 4, EN ISO 374-1:2016, EN 388:2003, EN 388:2016, EN 388:2016 +A1:2018, EN407:2020, EN 420:2003 + A1:2009, EN 511:2006, EN ISO 21420:2020, EN ISO 374-5:2016, EN ISO 374-1:2016, EN ISO 374-5:2016, EN 374:2003, , EN 407:2004, Category III, REACH Compliant
Applications Industrial
Color Black
Latex Free Yes
Material Cotton Jersey, Neoprene
Size 10
EN388 Standard 3232C
EN 421 No
EN ISO 374-1 Type A
EN ISO 374-1 CHEMICAL LETTER CODES AJKLPT
Glove Cuff Style Gauntlet
Grip Design Smooth
Liner Material Cotton Jersey
Lining Lined
Model AlphaTec™ 09-022
Length (English) 13.8 in.
Length (Metric) 350 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.