missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ ALPHATEC™ Chemical Protection Nitrile Gloves, Green, Patented AQUADRI Technology
64.65 GBP valid until 2024-06-30
Use promo code "21674" to get your promotional price.
Use promo code "21674" to get your promotional price.
Click to view available options
Size:
7
8
9
Description
Chemical Protection Glove ALPHATEC™ 58-330
- Green nitrile protection gloves with patented AQUADRI™ technology
Key features and benefits:
- High performance nitrile compound offers a far superior snag, puncture and abrasion protection compared with rubber or neoprene gloves
- Reverse lozenge palm finish for improved dry/wet grip
- Foldable cuff gutter to prevent dripping on the forearm
- AlphaTec AQUADRI gloves are addressing the most relevant need for the workers: Sweat Reduction; Less Sweat equals Greater Comfort and Performance
- Compliant with FDA food handling requirements
- Also available in vend pack
Specifications
ANSI Abrasion Rating | ANSI 5 |
Certifications/Compliance (Europe) | ANSI ABR 5|EN ISO 374-1:2016|EN 374:2003|EN ISO 374-5:2016|EN 388:2016|EN 388:2016 +A1:2018|EN 420:2003 + A1:2009|EN ISO 21420:2020|EN ISO 374-1:2016|EN ISO 374-5:2016||EN 388:2003|Food Type: Rubber|Category III|REACH Compliant |
Chlorinated | No |
Applications | Industrial |
Color | Green |
Finger Thickness (English) | 0.37 in. |
Finger Thickness (Metric) | 14.6 mm |
Latex Free | Yes |
Material | Nitrile |
Palm Thickness (English) | 0.57 in. |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'