missing translation for 'onlineSavingsMsg'
Learn More

Ansell AlphaTec™ 88-394 Protective Gloves

Product Code. 30286220 Shop All Ansell Products
Change view
Click to view available options
Size:
7
8
9
11
Unit Size:
12 pairs
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size Unit Size
30286220 8 12 pairs
30286200 7 12 pairs
30286221 9 12 pairs
30286227 11 12 pairs
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Produktkod. 30286220 Leverantör Ansell Leverantörsnummer 88394080BP
In Stock
Lägg i varukorgen
Lägg i varukorgen

missing translation for 'validMainframeMsg'

Medium-duty natural rubber gloves, offering dexterous protection ideal for food processing applications.

  • Enhanced flexibility and durability: AlphaTec™ 88-394 safety gloves are made from natural latex rubber, which affords elasticity and tensile strength, making them resistant to snags, punctures and abrasion
  • Improved dexterity: The 0.52 mm/21 mil thickness, these protective gloves are particularly flexible and dexterous, for simple, easy everyday use
  • Reduced allergy risks: AlphaTec™ 88-394 work gloves undergo a cleansing chlorination treatment, causing fewer allergy risks in wearers as a result
  • Added grip: Designed with a fish scale surface pattern, they offer excellent grip in wet and dry conditions
  • Food handling compliance: Satisfying relevant FDA and EU food safety requirements (including 21 CFR 177.2600), AlphaTec™ 88-394 work gloves make for ideal food handling gloves for various food processing applications
TRUSTED_SUSTAINABILITY

Specifikationer

Accelerator Free No
Applications Industrial
Color Yellow
Disposable Limited-use
Exterior Finish Grip Pattern
Finger Thickness (English) 21 mil
Finger Thickness (Metric) 0.52 mm
Latex Free No
Material Rubber Latex
Palm Thickness (English) 21 mil
Palm Thickness (Metric) 0.52 mm
Powdered Powder Free
Product Type Industrial Gloves
Size 8
Sterility Non-sterile
Thickness (English) 21 mil
Thickness (Metric) 0.52 mm
Length (English) 12 in.
Length (Metric) 305 mm
Visa mer Visa mindre
Produkttitel
Välj ett problem

Genom att klicka på Skicka bekräftar du att du kan bli kontaktad av Fisher Scientific angående feedbacken du har lämnat i detta formulär. Vi kommer inte att dela din information för andra ändamål. All kontaktinformation som tillhandahålls ska också underhållas i enlighet med vår Sekretesspolicy.