missing translation for 'onlineSavingsMsg'
Learn More

Ansell AlphaTec™ 87-108 Heavy Duty Chemical Protection Glove

Product Code. p-7230417 Shop All Ansell Products
Click to view available options
Size:
7.5
8.5
9.5
10.5
Unit Size:
1 pair

Product Code. 17215106

Brand: Ansell 87108075

Only null left
Add to basket
Add to basket

AlphaTec™ 87-108 Heavy Duty Chemical Protection Gloves feature good mechanical and chemical protection in heavy duty environments

  • High resistance to water-based chemicals
  • Good flexibility and elasticity preventing tears
  • Chlorinated to harden and cleanse the surface of the glove
  • AQL 0.65
TRUSTED_SUSTAINABILITY

Specifications

Applications Industrial
Color Black
Latex Free No
Material Rubber
Palm Thickness (English) 0.0591 in.
Palm Thickness (Metric) 1.5 mm
Product Type Chemical Protection Gloves
Size 7.5
Thickness (English) 59 mil
Thickness (Metric) 1.5 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.