missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell AlphaTec™ 87-063 Heavy Duty Chemical-Resistant Latex Gloves with Raised Diamond Grip
Shop All Ansell ProductsDescription
- Latex gloves are flock lined with 100% cotton for increased user comfort
- Heavy weight design with an extended cuff for additional protection
- Beaded cuff increases tear resistance and ensures easy donning
- 0.75 mm glove thickness provides chemical and mechanical protection
- Raised picot pattern on the palms and fingers for enhanced wet and dry grip
- AQL 0.65
Specifications
Specifications
| Certifications/Compliance (Europe) | CE 0493, EN 420:2003 + A1:2009 |
| Color | Yellow |
| Exterior Finish | Fully Textured |
| Material | Latex |
| Size | 10.5 |
| Thickness (English) | 30 mil |
| Thickness (Metric) | 0.75 mm |
| EN388 Standard | 3110A |
| EN ISO 374-1 | Type A |
| EN ISO 374-1 CHEMICAL LETTER CODES | AKLNPT |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?