missing translation for 'onlineSavingsMsg'
Learn More

Ansell AlphaTec 87-029

Product Code. 17681026 Shop All Ansell Products
Change view
Click to view available options
Size:
7
8
9
10
11
Unit Size:
12 pairs
Product Code. Size unitSize
17681026 10 12 pairs
17651026 7 12 pairs
17661026 8 12 pairs
17671026 9 12 pairs
17691026 11 12 pairs
5 options
This item is not returnable. View return policy

Product Code. 17681026

Brand: Ansell 87029100

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

AlphaTec 87-029 is a lightweight supported natural rubber glove with knitted nylon liner.

  • Good grip in both wet and dry environments due to the crinkle finish.
  • Polyamide seamless liner - Wrinkle natural rubber latex coating on the hand, smooth coating on the cuff.
  • AQL 1.5
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance CE 0493|EN ISO 374-1:2016|EN 374:2003||EN 388:2016|EN 388:2003|EN 420:2003 + A1:2009|EN ISO 374-5:2016|EN407:2020 |Food Type: Rubber|Category III|REACH Compliant
Accelerator Free No
Applications Industrial
Color Blue
Disposable Reusable
Exterior Finish Rough
Finger Thickness (English) 0.06 in.
Finger Thickness (Metric) 1.52 mm
Latex Free No
Material Polyamide
Palm Thickness (English) 0.059 in.
Palm Thickness (Metric) 1.50 mm
Powdered Powder Free
Product Type Industrial Gloves
Size 10
Sterility Non-sterile
Thickness (English) 0.059 in.
Thickness (Metric) 1.50 mm
Length (English) 12 in.
Length (Metric) 300 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.