missing translation for 'onlineSavingsMsg'
Learn More

Ansell™ AlphaTec™ 85-301\85-303\85-305 Isolator Box Gloves

Product Code. 15536224 Shop All Ansell Products
Click to view available options
Size:
9.5
11
Port Size (Metric):
203 mm
250 mm
300 mm
Unit Size:
1 pair
This item is not returnable. View return policy

Product Code. 15536224

Brand: Ansell™ 85303095

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Designed for high resistance against concentrated acids and bases. Ansell™ AlphaTec™ Isolator Box Gloves for increased comfort and protection in critical areas.

Heavy weight chlorosulfonated polyethylene (CSPE) synthetic rubber (CSM) isolator box gloves for increased comfort and protection in critical environments.
  • Category III, EN374AKL, EN374, EN388\4101
  • Soft, flexible material designed for ease of use
  • Resists ageing from exposure to oxygen, UV rays and ozone
  • Withstands temperatures up to 120°C
  • White coloring for easy detection of contamination
  • Increased thickness (0.6mm) for added durability
  • Available port sizes fit most isolator glove boxes
  • Ideal applications: pharmaceuticals
TRUSTED_SUSTAINABILITY

Specifications

Color Ivory
Hand Ambidextrous
Latex Free Yes
Material CSM
Product Type Isolator, RABS Gloves
Size 9.5
Temperature (Metric) Max 120°C
Thickness (English) 0.024 in.
Thickness (Metric) 0.6 mm
For Use With (Application) Pharmaceuticals
Grip Design Smooth
Packaging Type Case
Port Size (Metric) 250 mm
Resistant To Concentrated acids and bases
Series 85-303
Length (Metric) 800 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.