missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell AlphaTec™ 58201
Shop All Ansell Products
Click to view available options
Size:
11
Unit Size:
6 pairs
Description
- Versatile Nitrile chemical protective glove with wide operating temperature range - up to 250°C (482°F) and down to -40°C (-40°F)
Specifications
Specifications
| ANSI Abrasion Rating | ANSI 5 |
| Certifications/Compliance (Europe) | ANSI ABR 5, ANSI Cut A2, CE 0493, EN 388:2016 +A1:2018, EN ISO 374-1:2016, EN ISO 374-5:2016, EN407:2020 , EN 511:2006, Food Contact |
| Applications | Industrial |
| Color | Green |
| Latex Free | Yes |
| Material | Nitrile |
| Product Type | Chemical-resistant Gloves |
| Size | 11 |
| EN388 Standard | EN388:2016 3232B |
| EN ISO 374-1 | Type A |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction