missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
Provides dexterity with resistance to cuts, punctures, and abrasions as well as petrochemicals, oils, greases, pesticides, and other agricultural chemicals
- Chemical resistant
- Material fully coated nitrile gloves
- Thickness: 11 mil
- Embossed grip surface for superior wet and oil grip
- Red with black coating
- Comfortable design reduces fatigue
Specifications
Specifications
| Certifications/Compliance | FDA 21 CFR 177-2600 |
| Applications | Industrial |
| Color | Green, Gray |
| Latex Free | Yes |
| Material | Nitrile |
| Product Type | Chemical-resistant Gloves |
| Size | 7 |
| Glove Cuff Style | Gauntlet |
| Liner Material | Acrylic |
| Quantity | 6 Pairs |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?
